This item is Discontinued.

Dormer Screw Machine Drill Bit, 16.00 mm Size, 130  Degrees Point Angle, High Speed Steel, AlCrN Finish A92116.0

Screw Machine Drill Bit, 16.00 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (Discontinued)

  • Mfr # A92116.0
  • Zoro # G9548131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A92116.0
Zoro #
G9548131
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
16.00 mm
Shank Dia.
16 mm
Overall Length
115.00 mm
Flute Length
58.00 mm
Sizes Included
16.00mm
Depth:Dia. Ratio
3xD

Details

Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Drill Bit Point Angle
130 Degrees
Decimal Equivalent
0.6299
Drill Bit Material
High Speed Steel
Drill Bit Finish
AlCrN
Flute Type
DIN/ANSI
Number of Flutes
2
Number of Pieces
1
Application
Metalworking
List Number
A921
Grade
Heavy Duty
Point Type
Non-Conventional Point
Shank Shape
Straight
Coolant Through
External Cooling Supply
Drill Style
Short

Description

Screw Machine Drill Bit, Drill Bit Size 16.00 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.6299

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.