Screw Machine Drill Bit, 19/64 in Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A92019/64
Zoro # G9550256
product price: $17.39
/eaKey Features
Drill Bit Size
19/64 in
Overall Length
70 mm
Flute Length
40 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A92019/64
Zoro #
G9550256
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
19/64 in
Overall Length
70 mm
Flute Length
40 mm
Shank Dia.
19/64 in
Sizes Included
19/64"
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right
Grade
Heavy Duty
List Number
A920
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2969
Number of Pieces
1
Flute Type
DIN/ANSI
Shank Type - Machining
Straight
Primary Material Application
Metalworking
Measurement System
Fractional Inch
Bit Style
Short
Drill Bit Point Type
Non-Conventional Point
Coolant Fed
External Cooling Supply
Description
Screw Machine Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2969
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.