Screw Machine Drill Bit, 5/64 in Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A9205/64
Zoro # G2639360
product price: $5.59
/eaKey Features
Drill Bit Size
5/64 in
Overall Length
43 mm
Flute Length
17 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A9205/64
Zoro #
G2639360
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
5/64 in
Overall Length
43 mm
Flute Length
17 mm
Depth:Dia. Ratio
3xD
Sizes Included
5/64"
Shank Dia.
5/64 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right
List Number
A920
Decimal Equivalent
0.0781
Drill Bit Grouping
Drill Bit
Grade
Heavy Duty
Number of Pieces
1
Flute Type
DIN/ANSI
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Metalworking
Drill Bit Point Type
Non-Conventional Point
Coolant Fed
External Cooling Supply
Bit Style
Short
Description
Screw Machine Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.