This item is Discontinued.

Dormer Screw Machine Drill Bit, 11/64 in Size, 130  Degrees Point Angle, High Speed Steel, AlCrN Finish A92111/64

Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (Discontinued)

  • Mfr # A92111/64
  • Zoro # G9549224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A92111/64
Zoro #
G9549224
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/64 in
Sizes Included
11/64"
Flute Length
27.00 mm
Overall Length
54.00 mm
Depth:Dia. Ratio
3xD
Shank Dia.
11/64 in

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1719
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
AlCrN
Flute Type
DIN/ANSI
Grade
Heavy Duty
List Number
A921
Application
Metalworking
Point Type
Non-Conventional Point
Coolant Through
External Cooling Supply
Number of Pieces
1
Number of Flutes
2
Shank Shape
Straight
Drill Style
Short

Description

Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.1719

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.