This item is Discontinued.

Dormer S812HA HM DIN 6535 HA Shank Slot Drill 7.00 mm S812HA7.0

S812HA HM DIN 6535 HA Shank Slot Drill 7.00 mm (Discontinued)

  • Mfr # S812HA7.0
  • Zoro # G9047416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S812HA7.0
Zoro #
G9047416
UPC #
7320760641903
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Overall Length (In.)
63
Shank Dia. (In.)
8
Milling Dia.
8
Length of Cut (In.)
13

Details

Item
Short Finishing End Mill,2 Fl,7mm
Cutting Direction
Right
Shank Shape
Short
End Mill Material
HM
Number of Flutes
2
End Mill Style
Slot Drill
Finish
ALCRONA

Description

Short Finishing End Mill,2 Fl,7mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.