This item is Discontinued.

Dormer S813HB HM DIN 6535 HB Shank Slot Drill 2.50 mm S813HB2.5

S813HB HM DIN 6535 HB Shank Slot Drill 2.50 mm (Discontinued)

  • Mfr # S813HB2.5
  • Zoro # G9048000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S813HB2.5
Zoro #
G9048000
UPC #
7320760642344
Country of Origin
Italy

Dimensions

Shank Dia. (In.)
6
Milling Dia.
6
Length of Cut (In.)
7
Overall Length (In.)
57
Dimension Type
Metric

Details

Item
Short Finishing End Mill,3 Fl,2.5mm
Cutting Direction
Right
Shank Shape
Short
End Mill Style
Slot Drill
Finish
ALCRONA
End Mill Material
HM
Number of Flutes
3

Description

Short Finishing End Mill,3 Fl,2.5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.