Zoro Homepage
This item is Discontinued.
Dormer Straight Flute Hand Tap, 4 Flutes, UNC E0617/8NO2

Straight Flute Hand Tap, 4 Flutes, UNC (Discontinued)

  • Mfr # E0617/8NO2
  • Zoro # G9738760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0617/8NO2
Zoro #
G9738760
UPC #
-
Country of Origin
Brazil

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Finish
Bright

Description

Hand Tap,UNC,HSS,Bright,7/8 In. x 9, Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.