Zoro Homepage
This item is Discontinued.
Dormer Taper Length Drill, 33/64, 0.5157, Bright A94033/64

Taper Length Drill, 33/64, 0.5157, Bright (Discontinued)

  • Mfr # A94033/64
  • Zoro # G9546774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A94033/64
Zoro #
G9546774
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
33/64 in
Overall Length
203.00 mm
Flute Length
121.00 mm
Depth:Dia. Ratio
10xD
Sizes Included
33/64
Depth x Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.5156
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Number of Flutes
2
Number of Pieces
1
Grade
Heavy Duty
List Number
A940
Application
For Metalworking
Point Type
Non-Conventional Point
Standards
Not Rated
Coolant Through
External Cooling Supply
Shank Shape
Straight
Drill Style
Long

Description

Extra Long Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 130 Degrees , 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.