Taper Length Drill, 5.00, 132mm, Bright, 87
Mfr # A9405.0
Zoro # G9547623
product price: $14.19
/eaKey Features
Drill Bit Size
5 mm
Overall Length
132 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A9405.0
Zoro #
G9547623
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
5 mm
Overall Length
132 mm
Flute Length
87 mm
Depth:Dia. Ratio
10xD
Sizes Included
5.00
Details
Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Non-Conventional Point
Flute Type
DIN/ANSI
Coolant Fed
External Cooling Supply
List Number
A940
Decimal Equivalent
0.1969
Number of Pieces
1
Standards
Not Rated
Drill Style
Long
Shank Shape
Straight
Point Type
Non-Conventional Point
Measurement System
Metric
Primary Material Application
For Metalworking
Material Grade - Machining
Heavy Duty
Description
Extra Long Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 130 Degrees , 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.