Zoro Homepage
This item is Discontinued.
Dormer Taper Length Drill, Heavy Duty, 19/64,102 A94019/64

Taper Length Drill, Heavy Duty, 19/64,102 (Discontinued)

  • Mfr # A94019/64
  • Zoro # G9547307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A94019/64
Zoro #
G9547307
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
19/64 in
Overall Length
162.00 mm
Flute Length
102.00 mm
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Sizes Included
19/64

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Decimal Equivalent
0.2969
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Number of Flutes
2
Number of Pieces
1
List Number
A940
Application
For Metalworking
Grade
Heavy Duty
Point Type
Non-Conventional Point
Coolant Through
External Cooling Supply
Standards
Not Rated
Drill Style
Long
Shank Shape
Straight

Description

Extra Long Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 130 Degrees , 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.