Taper Length Drill, Heavy Duty, 3/16,146mm
Mfr # A9413/16
Zoro # G9546162
product price: $36.69
/eaKey Features
Drill Bit Size
3/16 in
Overall Length
146 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A9413/16
Zoro #
G9546162
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
3/16 in
Overall Length
146 mm
Flute Length
86 mm
Depth:Dia. Ratio
10xD
Sizes Included
3/16
Details
Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Non-Conventional Point
Cutting Direction
Right
Flute Type
DIN/ANSI
Coolant Fed
External Cooling Supply
Number of Pieces
1
List Number
A941
Decimal Equivalent
0.1875
Standards
Not Rated
Drill Style
Long
Shank Shape
Straight
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Primary Material Application
For Metalworking
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.