Zoro Homepage

Taper Length Drill, HeavyDuty, 11/64, 146mm

  • Mfr # A94111/64

  • Zoro # G9546214


product price: $31.89
/ea

Key Features

Drill Bit Size
11/64 in
Overall Length
146 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A94111/64
Zoro #
G9546214
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
11/64 in
Overall Length
146 mm
Flute Length
86 mm
Depth:Dia. Ratio
10xD
Sizes Included
11/64

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Non-Conventional Point
Cutting Direction
Right
Flute Type
DIN/ANSI
Coolant Fed
External Cooling Supply
Number of Pieces
1
List Number
A941
Decimal Equivalent
0.1719
Standards
Not Rated
Shank Shape
Straight
Drill Style
Long
Primary Material Application
For Metalworking
Material Grade - Machining
Heavy Duty
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 130 Degrees , 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.