Zoro Homepage
This item is Discontinued.
Dormer Taper Length Drill, HeavyDuty, 17/32,203mm A94017/32

Taper Length Drill, HeavyDuty, 17/32,203mm (Discontinued)

  • Mfr # A94017/32
  • Zoro # G9546765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A94017/32
Zoro #
G9546765
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
17/32 in
Overall Length
203.00 mm
Flute Length
121.00 mm
Sizes Included
17/32
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Decimal Equivalent
0.5313
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Number of Flutes
2
Number of Pieces
1
Grade
Heavy Duty
Point Type
Non-Conventional Point
Application
For Metalworking
List Number
A940
Standards
Not Rated
Coolant Through
External Cooling Supply
Shank Shape
Straight
Drill Style
Long

Description

Extra Long Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 130 Degrees , 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.