Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dormer Taper Length Drill, HeavyDuty, 23/64,171mm A94023/64

Taper Length Drill, HeavyDuty, 23/64,171mm (Discontinued)

  • Mfr # A94023/64
  • Zoro # G9547106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A94023/64
Zoro #
G9547106
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
23/64 in
Overall Length
171.00 mm
Flute Length
108.00 mm
Depth:Dia. Ratio
10xD
Sizes Included
23/64
Depth x Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Decimal Equivalent
0.3594
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Number of Flutes
2
Number of Pieces
1
Point Type
Non-Conventional Point
List Number
A940
Grade
Heavy Duty
Application
For Metalworking
Standards
Not Rated
Coolant Through
External Cooling Supply
Shank Shape
Straight
Drill Style
Long

Description

Extra Long Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 130 Degrees , 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.