Taper Length Drill, HeavyDuty, 57mm, Bright
Mfr # A9403/64
Zoro # G9548104
product price: $19.79
/eaKey Features
Drill Bit Size
3/64 in
Overall Length
57 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A9403/64
Zoro #
G9548104
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
3/64 in
Overall Length
57 mm
Flute Length
29 mm
Sizes Included
3/64
Depth:Dia. Ratio
10xD
Details
Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Non-Conventional Point
Flute Type
DIN/ANSI
Coolant Fed
External Cooling Supply
Decimal Equivalent
0.0469
Number of Pieces
1
List Number
A940
Standards
Not Rated
Shank Shape
Straight
Drill Style
Long
Point Type
Non-Conventional Point
Primary Material Application
For Metalworking
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Description
Extra Long Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 130 Degrees , 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.