This item is Discontinued.

Dormer A730 HSS-E 118D Taper Shank JL Drill 16.25 mm A73016.25

A730 HSS-E 118D Taper Shank JL Drill 16.25 mm (Discontinued)

  • Mfr # A73016.25
  • Zoro # G8965778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A73016.25
Zoro #
G8965778
UPC #
7320760045428
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
16.25
Overall Length
218

Details

Item
Taper Shank Jobber Drill,118PT,16.25mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS-E
Drill Bit Finish
Bronze
Flute Type
DIN 345
Number of Flutes
2
Number of Pieces
1
Point Type
Standard Spiral
Coolant Through
External Cooling Supply
Shank Shape
Morse Taper Shank
Drill Style
Jobber

Description

Taper Shank Jobber Drill,118PT,16.25mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.