This item is Discontinued.

Dormer J220 M16 x 1.50 mm HM MF Thread Mill J22014.0X1.5

J220 M16 x 1.50 mm HM MF Thread Mill (Discontinued)

  • Mfr # J22014.0X1.5
  • Zoro # G9033468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J22014.0X1.5
Zoro #
G9033468
UPC #
7320760688953
Country of Origin
Germany

Details

Item
Thread Mill,14mm x 1.5mm

Description

Thread Mill,14mm x 1.5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.