Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R45913/64
Zoro #
G9604975
UPC #
7320760686164
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
13/64
Overall Length
104
Details
Item
TiAlN Long Oil Feed Drill,13/64"
Drill Bit Point Angle
140 Degrees
Drill Bit Material
HM
Drill Bit Finish
TiAlN
Flute Type
DORMER
Number of Flutes
2
Number of Pieces
1
Coolant Through
Internal Cooling Supply
Point type
CTW
Shank Shape
DIN 6535 HA
Drill Style
Long
Description
TiAlN Long Oil Feed Drill,13/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.