This item is Discontinued.

Dormer R458 HM TiAlN 140D Drill 3XD Short 13/64 inch R45813/64

R458 HM TiAlN 140D Drill 3XD Short 13/64 inch (Discontinued)

  • Mfr # R45813/64
  • Zoro # G9604038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R45813/64
Zoro #
G9604038
UPC #
7320760624890
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
13/64
Overall Length
66

Details

Item
TiAlN Short Oil Feed Drill,13/64"
Drill Bit Point Angle
140 Degrees
Drill Bit Material
HM
Drill Bit Finish
TiAlN
Flute Type
DIN 6537 K
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Shank Shape
DIN 6535 HA
Point type
CTW
Drill Style
Short

Description

TiAlN Short Oil Feed Drill,13/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.