Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid, 1/4 - 3/4 in, Intermittent

  • Mfr # 7690

  • Zoro # G0747573


product price: $56.49
/ea

Key Features

Solenoid Type
Laundry Equipment
Stroke Range
1/4 in to 3/4 in
Pull Force Range
24.0 to 40.0 oz
Amps @ Max. Stroke
0.36 A
Terminals
1/4 in Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7690
Zoro #
G0747573
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 7/16 in
Length
1 39/64 in
Width
1 3/16 in
Length (Straight Wireway)
1 39/64 in

Details

Item
Solenoid
Solenoid Type
Laundry Equipment
Stroke Range
1/4 in to 3/4 in
Pull Force Range
24.0 to 40.0 oz
Amps @ Max. Stroke
0.36 A
Terminals
1/4 in Spade
Coil Volts
120V AC
Duty Cycle
Intermittent
Pull @ 1/8 In. Stroke
176 oz
Pull @ 1 In. Stroke
92.8 oz
Pull @ 1/4 In. Stroke
144 oz
Pull @ 7/8 In. Stroke
112 oz
Pull @ 3/8 In. Stroke
144 oz
Pull @ 3/4 In. Stroke
134.4 oz
Pull @ 5/8 In. Stroke
145.6 oz
Seated Amps
0.36 A
Pull @ 1/2 In. Stroke
145.6 oz
Seated Watts
14 W
Mounting Holes
1-3/8 in
Max. On Time
3 min
Coil Resistance
60.0 ohm

Description

Solenoid, Laundry Equipment, Stroke Range 1/4 in to 3/4 in, Pull Force Range 24.0 to 40.0 oz, Width 1 3/16 in, Depth 1 7/16 in, Length 1 39/64 in, Coil Volts 120V AC, Seated Amps 0.36 A, Seated Watts 14 W, Coil Resistance 60.0 ohm, Terminals 1/4 in Spade, Amps @ Max. Stroke 0.36 A, Duty Cycle Intermittent, Max. On Time 3 min, Mounting Holes 1-3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.