Solenoid, Laminated, 1/8 - 3/4 in, Continus
Mfr # 1000-M-1
Zoro # G0528272
product price: $35.95
/eaKey Features
Solenoid Type
Laminated
Stroke Range
1/8 in to 3/4 in
Pull Force Range
16.0 to 80.0 oz
Amps @ Max. Stroke
1.25 A
Terminals
Solder Lug Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000-M-1
Zoro #
G0528272
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 7/16 in
Length
1 5/8 in
Width
1 3/16 in
Length (Straight Wireway)
1 5/8 in
Description
Solenoid, Laminated, Stroke Range 1/8 in to 3/4 in, Pull Force Range 16.0 to 80.0 oz, Width 1 3/16 in, Depth 1 7/16 in, Length 1 5/8 in, Coil Volts 120V AC, Seated Amps 0.24 A, Seated Watts 9.5 W, Coil Resistance 88.0 ohm, Terminals Solder Lug Coil, Amps @ Max. Stroke 1.25 A, Duty Cycle Continuous, Mounting Holes 1-3/8 x 7/8 in, 1.76 oz Gravity Value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.