Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dia. Safety Quik Valve/Qd

  • Mfr # CF-100

  • Zoro # G901266564


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable for Gas Service
Outlet Type
Push
Inlet Size
1 in
Outlet Size
1 in
Series
Safety Quik
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-100
Zoro #
G901266564
UPC #
662447032480
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Inside Dia.
1 in

Details

Features
Suitable for Gas Service
Outlet Type
Push
Series
Safety Quik
Material
Brass
Temp. Range
Up to 350°F
Outlet Material
Steel
Inlet Material
Brass
Fitting Type
Gas Shutoff Valve

Description

1" Dia. Safety Quik Valve/Qd. Dormont offers a full range of solutions for all your gas connectivity applications This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.