Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Id X 48 Gas Conn, No 1675BPQR48BX

  • Mfr # 1675BPQR48BX

  • Zoro # G608536885


product price: $676.99
/ea
Free Shipping & Returns

Key Features

For Use With
moveable commercial kitchen equipment
Outside Dia. (In.)
1 in
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.147
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675BPQR48BX
Zoro #
G608536885
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1 in
Length
48 in
End Connection 1 Size
3/4 in
End Connection 2 Size
3/4 in
Inside Dia.
3/4 in

Details

For Use With
moveable commercial kitchen equipment
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.147
Material
Stainless Steel
End Connection 1 Thread Type
IPS
End Connection 2 Style
Flare Fitting
End Connection 1 Style
Flare Fitting
End Connection 2 Thread Type
MPT
Coating
Antimicrobial PVC
End Connection 1 Type
Male Threaded
End Connection 2 Type
Male Threaded

Description

Dormont 1675BPQR48BX. This is a geniune OEM replacement part from Dormont.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.