Zoro Homepage

48 Blue Hose Snap 1/2 Diameter

  • Mfr # 1650BPQS48

  • Zoro # G1590243


product price: $483.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable commercial kitchen equipment
Length
48 in
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.222
Application
Indoor Appliances; Foodservice
Outside Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650BPQS48
Zoro #
G1590243
UPC #
662447020784
Country of Origin
United States

Dimensions

Length
48 in
Outside Dia. (In.)
5/8 in
End Connection 2 Size
1/2 in
End Connection 1 Size
1/2 in
Inside Dia.
1/2 in

Details

For Use With
Moveable commercial kitchen equipment
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.222
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
End Connection 1 Type
Male Threaded
Coating
Antimicrobial PVC
End Connection 1 Thread Type
IPS
End Connection 2 Style
Flare Fitting
End Connection 1 Style
Flare Fitting
End Connection 2 Type
Male Threaded
End Connection 2 Thread Type
MPT

Description

Dormont 1650BPQS48 Genuine OEM replacement part. Dormont offers a full range of solutions for all your gas connectivity applications. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.