
Coated Gas Connector 1" Mpt X 60"
Mfr # 16100BP-60
Zoro # G002242795
product price: $303.36
/ea
Free Shipping & Returns
Key Features
Length
60 in
Diameter
1-1/4 in
Inlet Size
1 in
Standards
ANSI Z21.69/CSA 6.1
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16100BP-60
Zoro #
G002242795
UPC #
662447000830
Country of Origin
United States
Dimensions
Length
60 in
Diameter
1-1/4 in
Inlet Size
1 in
End 2 Connection Size
1 in
End 1 Connection Size
1 in
Details
Standards
ANSI Z21.69/CSA 6.1
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
End 1 Connection Thread Type
IPS
End 1 Connection Type
Male Threaded
End 2 Connection Thread Type
MPT
End 2 Connection Type
Male Threaded
End 2 Connection Style
Flare Fitting
End 1 Connection Style
Flare Fitting
Coating
Antimicrobial PVC
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;Polytec Coated Stainless Steel Braided Hose,;1" Mpt X 60" Long
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.