
Coated Gas Connector 1/2" Mpt X 36"
Mfr # 1650BP-36
Zoro # G502242202
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2 in
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.256
Length
36 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650BP-36
Zoro #
G502242202
UPC #
662447003442
Country of Origin
United States
Dimensions
Inlet Size
1/2 in
Length
36 in
Diameter
5/8 in
End 1 Connection Size
1/2 in
End 2 Connection Size
1/2 in
Details
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.256
Material
Stainless Steel
End 1 Connection Thread Type
IPS
End 2 Connection Style
Flare Fitting
End 1 Connection Type
Male Threaded
Coating
Antimicrobial PVC
End 1 Connection Style
Flare Fitting
End 2 Connection Type
Male Threaded
End 2 Connection Thread Type
MPT
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;Polytec Coated Stainless Steel Braided Hoses, Pipe Size;1/2" Npt X 36" Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.