Zoro Homepage

Coated Gas Connector 1/2" Mpt X 60"

  • Mfr # 1650NPFS60

  • Zoro # G802244562


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor Appliances
Valve Body Material
Stainless Steel
End Connection 2 Style
Flare Fitting
End Connection 2 Type
Male Threaded
End Connection 1 Thread Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650NPFS60
Zoro #
G802244562
UPC #
662447005392
Country of Origin
United States

Dimensions

Inner Diameter
1/2 in
Outer Diameter
5/8 in
End Connection 2 Size
1/2 in
End Connection 1 Size
1/2 in

Details

Application
Indoor Appliances
Valve Body Material
Stainless Steel
End Connection 2 Style
Flare Fitting
End Connection 2 Type
Male Threaded
End Connection 1 Thread Type
FPT
Coating
Antimicrobial PVC
End Connection 1 Type
Female Threaded
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.4
End Connection 2 Thread Type
MPT
End Connection 1 Style
Flare Fitting

Description

1/2" Mpt/Fpt X 60", Dormont Corrugated Stainless Steel ;Polytec Hose For Stationary Equipment.;Antimicrobial Pvc Coated Gas Connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.