Zoro Homepage

Coated Gas Connector 1/2" X 60"

  • Mfr # 1650BP-60

  • Zoro # G402242616


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Length
60 in
Material
Stainless Steel
Inlet Size
1/2 in
Diameter
5/8 in
Application
Indoor Appliances; Foodservice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650BP-60
Zoro #
G402242616
UPC #
662447003480
Country of Origin
United States

Dimensions

Length
60 in
Inlet Size
1/2 in
Diameter
5/8 in
End 1 Connection Size
1/2 in
End 2 Connection Size
1/2 in

Details

Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.252
End 1 Connection Type
Male Threaded
End 2 Connection Thread Type
MPT
End 2 Connection Type
Male Threaded
End 2 Connection Style
Flare Fitting
Coating
Antimicrobial PVC
End 1 Connection Thread Type
IPS
End 1 Connection Style
Flare Fitting

Description

Blue Plastic Coated Gas Hose W/Male Swivel Ends.;Polytec Coated Stainless Steel Braided Hose,;1/2" Mpt X 60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.