Zoro Homepage

Coated Gas Connector 1/2" X 60"

  • Mfr # 1650BP60

  • Zoro # G902242697


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor Appliances
Valve Body Material
Stainless Steel
Length
60 IN
End Connection 2 Size
1/2 in
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650BP60
Zoro #
G902242697
UPC #
662447003480
Country of Origin
United States

Dimensions

Length
60 IN
End Connection 2 Size
1/2 in
Outer Diameter
5/8 in
Inner Diameter
1/2 in
End Connection 1 Size
1/2 in

Details

Application
Indoor Appliances
Valve Body Material
Stainless Steel
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.252
End Connection 2 Type
Male Threaded
End Connection 2 Thread Type
MPT
End Connection 1 Style
Flare Fitting
End Connection 1 Thread Type
IPS
End Connection 2 Style
Flare Fitting
Coating
Antimicrobial PVC
End Connection 1 Type
Male Threaded

Description

Blue Plastic Coated Gas Hose W/Male Swivel Ends.;Polytec Coated Stainless Steel Braided Hose,;1/2" Mpt X 60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.