
Coated Gas Connector1/2 Mpt X 36 For - Part No 1650NPfs36
Mfr # 1650N(PFS)36
Zoro # G102244507
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
5/8 in
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.1
End Connection 2 Type
Male Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650N(PFS)36
Zoro #
G102244507
UPC #
662447005378
Country of Origin
United States
Dimensions
Outside Dia. (In.)
5/8 in
End Connection 2 Size
1/2 in
Inside Dia.
1/2 in
End Connection 1 Size
1/2 in
Details
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.1
End Connection 2 Type
Male Threaded
End Connection 2 Thread Type
MPT
Coating
Antimicrobial PVC
End Connection 1 Thread Type
FPT
End Connection 1 Type
Female Threaded
End Connection 2 Style
Flare Fitting
End Connection 1 Style
Flare Fitting
Description
1/2" Mpt/Fpt X 36", Dormont Corrugated Stainless Steel; Polytec Hose For Stationary Equipment.;Antimicrobial Pvc Coated Gas Connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.