Coated Gas Connector1/2" Mpt X 48" For - Part# 1650N(Pfs)48
- Mfr # 1650N(PFS)48
- Zoro # G202244506
product price:Â
$
76.55
/ea
Key Features
For Use With
Stationary commercial gas cooking equipment
Diameter
5/8 in
Application
Indoor Appliances; Foodservice
Inlet Size
1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1650N(PFS)48
- Zoro #
- G202244506
- UPC #
- 662447005385
- Country of Origin
- United States
- For Use With
- Stationary commercial gas cooking equipment
- Application
- Indoor Appliances; Foodservice
- Material
- Stainless Steel
- Standards
- ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.2
- End 1 Connection Style
- Flare Fitting
- End 2 Connection Type
- Male Threaded
- End 1 Connection Thread Type
- FPT
- End 2 Connection Thread Type
- MPT
- End 2 Connection Style
- Flare Fitting
- Coating
- Antimicrobial PVC
- End 1 Connection Type
- Female Threaded
Dimensions
- Diameter
- 5/8 in
- Inlet Size
- 1/2 in
- End 2 Connection Size
- 1/2 in
- End 1 Connection Size
- 1/2 in
Description
1/2" Mpt/Fpt X 48", Dormont Corrugated Stainless Steel ;Polytec Hose For Stationary Equipment.;Antimicrobial Pvc Coated Gas Connector.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.