Shop DORMONT
See all product information
Create Account
Coated Gas Connector3/4" Mpt X 36" For - Part# 1675Bp36Bx
- Mfr # 1675BP36BX
- Zoro # G502242509
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Length
36 IN
Valve Body Material
Stainless Steel
Application
Indoor Appliances
End Connection 2 Size
3/4 in
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.203
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1675BP36BX
- Zoro #
- G502242509
- UPC #
- 662447033746
- Country of Origin
- United States
Dimensions
- Length
- 36 IN
- End Connection 2 Size
- 3/4 in
- End Connection 1 Size
- 3/4 in
- Outer Diameter
- 1 in
- Inner Diameter
- 3/4 in
Details
- Valve Body Material
- Stainless Steel
- Application
- Indoor Appliances
- Certifications
- ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.203
- End Connection 1 Type
- Male Threaded
- Coating
- Antimicrobial PVC
- End Connection 2 Style
- Flare Fitting
- End Connection 2 Thread Type
- MPT
- End Connection 2 Type
- Male Threaded
- End Connection 1 Style
- Flare Fitting
- End Connection 1 Thread Type
- IPS
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;Polytec Coated Stainless Steel Braided Hose, ;3/4" Mpt X 36"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.