Zoro Homepage

Coated Gas Connector3/4" Mpt X 48" For - Part# 1675N(Pfs)48

  • Mfr # 1675N(PFS)48

  • Zoro # G802244746


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stationary commercial gas cooking equipment
Features
Suitable for Gas Service
Inlet Type
NPTF
Outlet Type
MNPT
Outlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675N(PFS)48
Zoro #
G802244746
UPC #
662447006221
Country of Origin
United States

Dimensions

Outlet Size
3/4 in
Inlet Size
3/4 in

Details

For Use With
Stationary commercial gas cooking equipment
Features
Suitable for Gas Service
Inlet Type
NPTF
Outlet Type
MNPT
Application
Foodservice
Material
Stainless Steel
Inlet Material
Stainless Steel
Fitting Type
Gas Fitting
Outlet Material
Stainless Steel

Description

3/4" Mpt/Fpt X 48", Dormont Corrugated Stainless Steel; Polytec Hose For Stationary Equipment.;Antimicrobial Pvc Coated Gas Connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.