
Connector, Gas (3/4"X36")
Mfr # 1675BPCF36
Zoro # G802215784
product price: $415.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor Appliances
Length
36 IN
Application
Indoor Appliances
Valve Body Material
Stainless Steel
End Connection 1 Thread Type
IPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1675BPCF36
Zoro #
G802215784
UPC #
662447046302
Country of Origin
United States
Dimensions
Length
36 IN
Inner Diameter
3/4 in
Outer Diameter
1 in
End Connection 1 Size
3/4 in
End Connection 2 Size
3/4 in
Details
For Use With
Indoor Appliances
Application
Indoor Appliances
Valve Body Material
Stainless Steel
End Connection 1 Thread Type
IPS
End Connection 2 Style
Flare Fitting
End Connection 2 Thread Type
MPT
Coating
Antimicrobial PVC
End Connection 1 Type
Male Threaded
End Connection 2 Type
Male Threaded
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.194
End Connection 1 Style
Flare Fitting
Description
Length: 36" ;Size: 3/4" Npt Fitting ;Coating: Plastic ;Includes: Heavy Duty Gas Hose, Safety Quik Disconnect |;Street Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.