
Connector, Gas (3/4"X36")
Mfr # 1675BPCFS36
Zoro # G702215662
product price: $511.99
/ea
Free Shipping & Returns
Key Features
For Use With
Moveable commercial kitchen equipment
Application
Indoor Appliances; Foodservice
Outside Dia. (In.)
1 in
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.188
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1675BPCFS36
Zoro #
G702215662
UPC #
662447047132
Country of Origin
United States
Dimensions
Outside Dia. (In.)
1 in
Length
36 in
End Connection 1 Size
3/4 in
End Connection 2 Size
3/4 in
Inside Dia.
3/4 in
Details
For Use With
Moveable commercial kitchen equipment
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.188
Material
Stainless Steel
Coating
Antimicrobial PVC
End Connection 1 Style
Flare Fitting
End Connection 1 Thread Type
IPS
End Connection 1 Type
Male Threaded
End Connection 2 Type
Male Threaded
End Connection 2 Style
Flare Fitting
End Connection 2 Thread Type
MPT
Description
Length: 36" ;Size: 3/4" Npt Fittings ;Coating: Plastic ;Includes: Heavy Duty Gas Hose, Swivel Max | Safety Quik;Disconnect And Street Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.