Zoro Homepage

Connector, Gas (3/4"X60")

  • Mfr # 1675BPQSR60

  • Zoro # G002215492


product price: $543.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable commercial kitchen equipment
Valve Body Material
Stainless Steel
Length
60 IN
Application
Indoor Appliances
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675BPQSR60
Zoro #
G002215492
UPC #
662447046470
Country of Origin
United States

Dimensions

Length
60 IN
Inner Diameter
3/4 in
End Connection 2 Size
3/4 in
End Connection 1 Size
3/4 in
Outer Diameter
1 in

Details

For Use With
Moveable commercial kitchen equipment
Valve Body Material
Stainless Steel
Application
Indoor Appliances
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.130
End Connection 1 Style
Flare Fitting
End Connection 1 Thread Type
IPS
End Connection 1 Type
Male Threaded
Coating
Antimicrobial PVC
End Connection 2 Style
Flare Fitting
End Connection 2 Thread Type
MPT
End Connection 2 Type
Male Threaded

Description

Length: 60" ;Coating: Plastic Gas Hose ;Includes: Hvy Duty Gas Hose, Swivel Max, Snapfast;Disconnect | Street Elbow, Equip. Restraining Device,;Hardware ;National Pipe Thread: 3/4" Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.