Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Connector 1" Mpt X 48"

  • Mfr # 16100B48

  • Zoro # G002242641


product price: $240.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable commercial kitchen equipment
Outside Dia. (In.)
1-1/4 in
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16100B48
Zoro #
G002242641
UPC #
662447000748
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1-1/4 in
Length
48 in
End Connection 1 Size
1 in
End Connection 2 Size
1 in
Inside Dia.
1 in

Details

For Use With
Moveable commercial kitchen equipment
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.31
End Connection 2 Type
Male Threaded
End Connection 1 Thread Type
IPS
Coating
Antimicrobial PVC
End Connection 2 Thread Type
MPT
End Connection 1 Type
Male Threaded
End Connection 1 Style
Flare Fitting
End Connection 2 Style
Flare Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.