Zoro Homepage

Gas Connector 3/4" Mpt X 36"

  • Mfr # 1675B-36

  • Zoro # G402241961


product price: $181.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable commercial kitchen equipment
Length
36 in
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.210
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675B-36
Zoro #
G402241961
UPC #
662447005446
Country of Origin
United States

Dimensions

Length
36 in
Diameter
5/8 in
Inlet Size
1/2 in
End 2 Connection Size
1/2 in
End 1 Connection Size
1/2 in

Details

For Use With
Moveable commercial kitchen equipment
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.210
Material
Stainless Steel
End 2 Connection Thread Type
MPT
End 2 Connection Type
Male Threaded
End 1 Connection Style
Flare Fitting
End 1 Connection Type
Male Threaded
Coating
Antimicrobial PVC
End 2 Connection Style
Flare Fitting
End 1 Connection Thread Type
IPS

Description

This Item Is No Longer Available. ;Possible Replacement Available. ;Use 321639 Or 321013 ;Stainless Steel Braided Hoses, Pipe Size 3/4', 36' Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.