Zoro Homepage

Gas Connector Kit 1" X 48" W/ Qd And Elbow

  • Mfr # 16100BPQ48

  • Zoro # G802272954


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Valve Body Material
Stainless Steel
Length
48 IN
Application
Indoor Appliances
End Connection 1 Type
Male Threaded
End Connection 1 Style
Flare Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16100BPQ48
Zoro #
G802272954
UPC #
662447000892
Country of Origin
United States

Dimensions

Length
48 IN
Outer Diameter
1-1/4 in
End Connection 2 Size
1 in
Inner Diameter
1 in
End Connection 1 Size
1 in

Details

Valve Body Material
Stainless Steel
Application
Indoor Appliances
End Connection 1 Type
Male Threaded
End Connection 1 Style
Flare Fitting
End Connection 1 Thread Type
IPS
End Connection 2 Thread Type
MPT
End Connection 2 Style
Flare Fitting
End Connection 2 Type
Male Threaded
Coating
Antimicrobial PVC
Certifications
ANSI Z21.69/CSA 6.18

Description

Dormont Blue Plastic Coated Gas Hose W/Male Swivel Ends.;Polytec Coated Stainless Steel Braided Hose,;1" Mpt X 48" Long;;Kit Includes 1" Mpt Coated Hose, 1" Fpt Quick;Disconnect, 1 Street Elbows 1" Mpt/Fpt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.