Zoro Homepage

Gas Connector1/2 Mpt X 36 For - Part No 1650B-36

  • Mfr # 1650B-36

  • Zoro # G902241799


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable commercial kitchen equipment
Length
36 in
Outside Dia. (In.)
5/8 in
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650B-36
Zoro #
G902241799
UPC #
662447003367
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia. (In.)
5/8 in
End Connection 1 Size
1/2 in
Inside Dia.
1/2 in
End Connection 2 Size
1/2 in

Details

For Use With
Moveable commercial kitchen equipment
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.262
Material
Stainless Steel
End Connection 1 Style
Flare Fitting
End Connection 2 Type
Male Threaded
End Connection 1 Type
Male Threaded
End Connection 1 Thread Type
IPS
End Connection 2 Style
Flare Fitting
Coating
Antimicrobial PVC
End Connection 2 Thread Type
MPT

Description

This Item Is No Longer Available. ;Possible Replacement Available. ;Use 321030 ;Stainless Steel Braided Hoses, Pipe Size 1/2', 36' Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.