Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Hose, Blue 1/2in Dia

  • Mfr # 1650BPQ36

  • Zoro # G211292734


product price: $230.78
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable commercial kitchen equipment
Application
Indoor Appliances; Foodservice
Length
36 in
Material
Stainless Steel
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650BPQ36
Zoro #
G211292734
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia. (In.)
5/8 in
Inside Dia.
1/2 in
End Connection 2 Size
1/2 in
End Connection 1 Size
1/2 in

Details

For Use With
Moveable commercial kitchen equipment
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.241
End Connection 2 Thread Type
MPT
End Connection 1 Style
Flare Fitting
End Connection 2 Style
Flare Fitting
End Connection 1 Type
Male Threaded
End Connection 1 Thread Type
IPS
End Connection 2 Type
Male Threaded
Coating
Antimicrobial PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.