Gas Hose Only3/4" Mpt X 48" For - Part# 1675Bp48Bx
- Mfr # 1675BP48BX
- Zoro # G402243385
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.201
Outside Dia. (In.)
1 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1675BP48BX
- Zoro #
- G402243385
- UPC #
- 662447033791
- Country of Origin
- United States
- Application
- Indoor Appliances; Foodservice
- Material
- Stainless Steel
- Standards
- ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.201
- End Connection 1 Type
- Male Threaded
- End Connection 2 Thread Type
- MPT
- End Connection 2 Style
- Flare Fitting
- End Connection 1 Style
- Flare Fitting
- End Connection 1 Thread Type
- IPS
- End Connection 2 Type
- Male Threaded
- Coating
- Antimicrobial PVC
Dimensions
- Outside Dia. (In.)
- 1 in
- Length
- 48 in
- Inside Dia.
- 3/4 in
- End Connection 2 Size
- 3/4 in
- End Connection 1 Size
- 3/4 in
Description
Dormont Blue Plastic Coated Gas Hose W/Male Swivel Ends.;Polytec Coated Stainless Steel Braided Hoses,; 3/4" Mpt X 48" Length;Most Common Qd 261263
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.