
Gas Shut-Off Valve 1/2"
Mfr # 050FV
Zoro # G402308220
product price: $26.15
/eaKey Features
For Use With
Commercial and industrial gas applications
Standards
UL Listed
Application
Food Service
Min. Temperature
-40°F
Inlet Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050FV
Zoro #
G402308220
UPC #
662447000175
Country of Origin
United States
Dimensions
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Details
For Use With
Commercial and industrial gas applications
Standards
UL Listed
Application
Food Service
Min. Temperature
-40°F
Inlet Thread Type
NPT
Outlet Thread Type
NPT
Inlet Connection Type
Female Threaded
Outlet Connection Type
Female Threaded
Description
Gas Shut-Off Valve, 1/2" Fpt, Dormont,;With Yellow Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.