Zoro Homepage

Gas Shut-Off Valve 1/2"

  • Mfr # 50-FV

  • Zoro # G002308538


product price: $26.89
/ea

Key Features

For Use With
Commercial and industrial gas applications
Standards
UL Listed
Temp. Range
-40°F
Inlet Type
FNPT
Application
Foodservice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-FV
Zoro #
G002308538
UPC #
662447000175
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in

Details

For Use With
Commercial and industrial gas applications
Standards
UL Listed
Temp. Range
-40°F
Inlet Type
FNPT
Application
Foodservice
Outlet Type
FNPT

Description

Gas Shut-Off Valve, 1/2" Fpt, Dormont,;With Yellow Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.