Zoro Homepage

Hose, Gas - 1.25 X 36

  • Mfr # 16125BP-36

  • Zoro # G802282748


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z21.69/CSA 6.42
Length
36 in
Material
Stainless Steel
Outside Dia. (In.)
1-1/2 in
Application
Indoor Appliances; Foodservice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16125BP-36
Zoro #
G802282748
UPC #
662447001523
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia. (In.)
1-1/2 in
Inside Dia.
1-1/4 in
End Connection 1 Size
1-1/4 in
End Connection 2 Size
1-1/4 in

Details

Standards
ANSI Z21.69/CSA 6.42
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
End Connection 2 Thread Type
MPT
End Connection 2 Type
Male Threaded
End Connection 1 Thread Type
IPS
End Connection 1 Type
Male Threaded
End Connection 2 Style
Flare Fitting
End Connection 1 Style
Flare Fitting
Coating
Antimicrobial PVC

Description

1 1/4" Mpt X 36" Long;New Style Hose Has 2 Male Ends With 360 Degree Swivel Nut ;Refer To Installation Manual Supplied With Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.