Hose, Gas - 1.25 X 36 For - Part No 16125Bp36

  • Mfr # 16125BP36

  • Zoro # G702283104


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Length
36 IN
Valve Body Material
Stainless Steel
Application
Indoor Appliances
End Connection 2 Type
Male Threaded
Certifications
ANSI Z21.69/CSA 6.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16125BP36
Zoro #
G702283104
UPC #
662447001523
Country of Origin
United States

Dimensions

Length
36 IN
End Connection 1 Size
1-1/4 in
Outer Diameter
1-1/2 in
Inner Diameter
1-1/4 in
End Connection 2 Size
1-1/4 in

Details

Valve Body Material
Stainless Steel
Application
Indoor Appliances
End Connection 2 Type
Male Threaded
Certifications
ANSI Z21.69/CSA 6.42
End Connection 1 Thread Type
IPS
End Connection 1 Type
Male Threaded
Coating
Antimicrobial PVC
End Connection 1 Style
Flare Fitting
End Connection 2 Style
Flare Fitting
End Connection 2 Thread Type
MPT

Description

1 1/4" Mpt X 36" Long;New Style Hose Has 2 Male Ends With 360 Degree Swivel Nut ;Refer To Installation Manual Supplied With Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.