
Hose, Gas - 3/4 X 24
Mfr # 1675BP-24
Zoro # G302261205
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 in
Inlet Size
3/4 in
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.205
Length
24 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1675BP-24
Zoro #
G302261205
UPC #
662447005514
Country of Origin
United States
Dimensions
Diameter
1 in
Inlet Size
3/4 in
Length
24 in
End 2 Connection Size
3/4 in
End 1 Connection Size
3/4 in
Details
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.205
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
End 2 Connection Thread Type
MPT
End 1 Connection Style
Flare Fitting
End 1 Connection Thread Type
IPS
End 2 Connection Style
Flare Fitting
End 1 Connection Type
Male Threaded
End 2 Connection Type
Male Threaded
Coating
Antimicrobial PVC
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;3/4" Mpt X 24" Plastic Coated Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.