Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Gas - 3/4 X 24

  • Mfr # 1675NFS-24

  • Zoro # G802257043


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.5
Outside Dia. (In.)
1 in
End Connection 1 Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675NFS-24
Zoro #
G802257043
UPC #
662447006139
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1 in
End Connection 1 Size
3/4 in
End Connection 2 Size
3/4 in
Inside Dia.
3/4 in

Details

Material
Stainless Steel
Application
Indoor Appliances; Foodservice
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.5
End Connection 2 Thread Type
MPT
End Connection 1 Type
Female Threaded
Coating
Antimicrobial PVC
End Connection 2 Style
Flare Fitting
End Connection 1 Style
Flare Fitting
End Connection 1 Thread Type
FPT
End Connection 2 Type
Male Threaded

Description

3/4" Id X 24";Corrugated Stainless Steel Gas Hose For Stationary Equipment;Comes With Flare Nuts And Adaptors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.