Hose, Gas - 3/4 X 24 For - Part No 1675NFs24

  • Mfr # 1675N(FS)24

  • Zoro # G002257157


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.5
Diameter
1 in
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675N(FS)24
Zoro #
G002257157
UPC #
662447006139
Country of Origin
United States

Dimensions

Diameter
1 in
Inlet Size
3/4 in
End 1 Connection Size
3/4 in
End 2 Connection Size
3/4 in

Details

Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.5
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
End 1 Connection Type
Female Threaded
Coating
Antimicrobial PVC
End 2 Connection Thread Type
MPT
End 2 Connection Type
Male Threaded
End 1 Connection Thread Type
FPT
End 1 Connection Style
Flare Fitting
End 2 Connection Style
Flare Fitting

Description

3/4" Id X 24";Corrugated Stainless Steel Gas Hose For Stationary Equipment;Comes With Flare Nuts And Adaptors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.