
Hose, Gas - 3/4 X 48
Mfr # 40-4142-48
Zoro # G502256834
product price: $106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Stationary Equipment
Application
High BTU
Valve Body Material
Stainless Steel
Length
48 IN
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-4142-48
Zoro #
G502256834
UPC #
662447006047
Country of Origin
United States
Dimensions
Length
48 IN
Outer Diameter
1 in
End Connection 1 Size
3/4 in
Inner Diameter
3/4 in
End Connection 2 Size
3/4 in
Details
For Use With
Stationary Equipment
Application
High BTU
Valve Body Material
Stainless Steel
Coating
Uncoated
End Connection 2 Type
Female Threaded
End Connection 1 Style
Flare Fitting
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.27
End Connection 2 Style
Flare Fitting
End Connection 1 Thread Type
IPS
End Connection 2 Thread Type
IPS
End Connection 1 Type
Male Threaded
Description
3/4" Id X 48";Corrugated Stainless Steel Gas Hose For Stationary Equipment;Comes With Flare Nuts And Adaptors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.